Rivet nut with hexagon shank and small countersunk head, closed, zinc-plated steel
Steel zp small cs head with hex. shank closed
RIVNUT ST FULLHEX RED.CLOSED M4
Register and access more than 75 000 products
- Closed rivet nuts provide an excellent solution for applications requiring an air- and splash-proof connection.
- Rivet nuts can be used as riveted and screwed connections.
- Can be processed with single-sided access to the component, therefore also suitable for closed profiles.
- Anti-rotation connection with load-bearing thread
The specified pull-out values are guideline values and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M4 |
Width across flats | 6 mm |
Length (l1) | 16 mm |
Head diameter (d1) | 7.0 mm |
Outer diameter (d2) | 6.0 mm |
Head height (k1) | 0.5 mm |
Min./max. grip range (s1) | 0.5-2.5 mm |
Tensile fracture load | 6800 N |
Shear-fracture load | 1500 N |
Head type | Small countersunk head |
Design | Closed |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!