Welcome to Würth Finland For trade customers only

Robust W.EASY diagnostics case (bus)

Diagnostics case W.EASY Bus
DIAGCASE-CV-LARGE-W.EASY-BOX-2.0
WABCOWÜRTH

Art.-no. WW01000231
EAN 4052703469000

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Sophisticated storage solution for W.EASY hardware, adapted to bus workshops

Sophisticated storage solution for W.EASY hardware


  • Specially adapted to the needs of bus workshops in order to accommodate all special cable solutions

  • Required for vehicles before Euro 6


Order with a system


  • Well-thought-out inlays in the case allow quick and easy handling

  • No further loss of valuable equipment thanks to clear organisation


Scope of delivery


  • Plastic case with PE inlays
Notice

Cabling is not included in the scope of delivery

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

W.EASY basic diagnostics equipment for safely storing diagnostics cabling and the diagnostics interface, adapted to bus workshops

Length

575 mm

Width

475 mm

Height

270 mm

Product weight (per item)

5200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information