Welcome to Würth Finland For trade customers only

Rolled rule 2 m, 16 mm wide

MSRETPE-2M-B16MM-37305011

Art.-no. 1970926765

-
Rolled rule 2 m, 16 mm wide

Art.-no. 1970926765

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring distances with mm precision

Execution

  • Convex curved stainless steel
  • Abrasion-resistant stoved enamel coating
  • Highly flexible
  • Stopper function

Advantage

  • Rolls out to a full-length, non-kinking, non-breakable 2 meter rule
  • Instantly to hand
  • Unrolls automatically
  • Automatic stop
  • Belt clip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HK

EAN

4053625047871

Manufacturer Part Number

37305011

Length

2 m

Width

16 mm

Calibration Group

AO

Harmonized System Code

90178010

Gross Weight

0.086 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information