Welcome to Würth Finland For trade customers only

Roller chain, WRC Toothed side plates.

Roller chain, with toothed side plates WRC
ROLLCHN-WRC-SHARPTOP-16B-1

Art.-no. 1807070900

EAN 4058794064230

-
Roller chain, WRC Toothed side plates.

Art.-no. 1807070900

-
Quantity
PU
x 5 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Package contains one straight link
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pitch (P)

25.400 mm

DIN

8187

Roll diameter (d1)

15.88 mm

Internal width (b1)

17.02 mm

Stud diameter (d2)

8.28 mm

Length of pin (L)

36.10 mm

Product weight (per item)

15.4 kg

ISO

606

Weight per meter

3.08 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information