Welcome to Würth Finland For trade customers only

Roller nailer 0° TJEP ZE-65 Excellent Pneumatic coil nailer 0° for roller nails tied with plastic tape 32-65mm

Pneumatic coil nailer TJEP ZE-65 Excellent
NLR-PN-COIL-(TJEP-ZE65-EXCELLENT)

Art.-no. 9501016910

EAN 5702551001479

-
Roller nailer 0° TJEP ZE-65 Excellent Pneumatic coil nailer 0° for roller nails tied with plastic tape 32-65mm

Art.-no. 9501016910

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Excellent nailer for nailing exterior cladding and other nailing jobs, where the nail’s binding wire, plastic or paper must not be left to deteriorate the nailing result

A versatile and top-quality nailer for demanding work



  • Nailer is especially designed for wooden external claddings or for nailing work of similar wood board products

  • A wide range of nails as needed; clear, zinc plated, hot-dip galvanized and stainless

  • Recommended operating pressure 6.5-7.5bar

  • The nailer has a depth adjustment function and the user can select either single actuation or a contact actuation

  • Padded safety catch and correct adjustments ensure the best end result


The nailer is delivered in a plastic carrying case, which contains the user manual, the necessary hex keys, protective glasses and a bottle of lubricating oil.

NoticeUsing the touch trigger function on a scaffold, ladder or roof is not permitted.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaExterior cladding and panelling, sheeting, wooden packaging and industrial nailing.
Instructions
  • Ensure sufficient air output of the compressor. A nailing rate of 1/s needs a net output of at least 100l/min from the compressor.

  • When lubricating the nailer, use the supplied lubricating oil or a lubricant suitable for compressed air devices.

  • The need to lubricate the nailer varies depending on the conditions.

  • A nailer in daily use should be lubricated with a few drops of oil dispensed from the compressed air connector to the nailer, about once a week.

Suitable for min./max. nail length

32-65 mm

Suitable for min./max. nail diameter

2.1 - 3.0 mm

Magazine capacity

325 PCS

Air consumption per impact

1.4 l

Weight of machine

2.13 kg

Min./max. operating pressure

5-8.3 bar

Length

293 mm

Width

151 mm

Height

333 mm

Min. hose inner diameter

8 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Shank coil nails 0° plastic bound, clear, ringed shank

RDMGNL-RGSHNK-PL-PLACOLTD-0DGR-2,5X50MM

x 9000 pcs
Shank coil nails 0° plastic bound, clear, ringed shank

RDMGNL-RGSHNK-PL-PLACOLTD-0DGR-2,1X27MM

x 17550 pcs
Shank coil nails 0° plastic bound, clear, ringed shank

RDMGNL-RGSHNK-PL-PLACOLTD-0DGR-2,1X40MM

x 11700 pcs
Screw shank coil nails 0° plastic bound, clear

RDMGNL-SCR-PL-PLACOLTD-0DGR-2,5X50MM

x 9750 pcs
Screw shank coil nails 0° plastic bound, clear

RDMGNL-SCR-PL-PLACOLTD-0DGR-2,5X60MM

x 7800 pcs
Shank coil nails 0° plastic bound, clear, ringed shank

RDMGNL-RGSHNK-PL-PLACOLTD-0DGR-2,8X65MM

x 7200 pcs
Shank coil nails 0° plastic bound, clear, ringed shank

RDMGNL-RGSHNK-PL-PLACOLTD-0DGR-2,8X75MM

x 5400 pcs
Coil nail ring 0°, collated, grooved coil Plastic binding

RDMGNL-RG-EL-GALV-PLACOLTD-0DGR-2,5X35

Zinc plated
x 13650 pcs
Coil nail ring 0°, collated, grooved coil Plastic binding

RDMGNL-RG-EL-GALV-PLACOLTD-0DGR-2,5X45

Zinc plated
x 9750 pcs
Coil nail ring 0°, collated, grooved coil Plastic binding

RDMGNL-RG-A2-PLACOLTD-0DGR-2,5X50MM

Stainless steel A2
x 9750 pcs
Coil nail ring 0°, collated, grooved coil Plastic binding

RDMGNL-RG-A2-PLACOLTD-0DGR-2,5X60MM

Stainless steel A2
x 7800 pcs
Coil nail ring 0°, collated, grooved coil Plastic binding

RDMGNL-RG-HDG-PLACOLTD-0DGR-2,1X40MM

Hot-dip galvanised
x 10800 pcs
Coil nail ring 0°, collated, grooved coil Plastic binding

RDMGNL-RG-HDG-PLACOLTD-0DGR-2,1X50MM

Hot-dip galvanised
x 9000 pcs
Coil nail ring 0°, collated, grooved coil Plastic binding

RDMGNL-RG-HDG-PLACOLTD-0DGR-2,5X35MM

Hot-dip galvanised
x 12600 pcs
Coil nail ring 0°, collated, grooved coil Plastic binding

RDMGNL-RG-HDG-PLACOLTD-0DGR-2,5X45MM

Hot-dip galvanised
x 10800 pcs
Coil nail ring 0°, collated, grooved coil Plastic binding

RDMGNL-RG-HDG-PLACOLTD-0DGR-2,5X50MM

Hot-dip galvanised
x 9000 pcs
Coil nail ring 0°, collated, grooved coil Plastic binding

RDMGNL-RG-HDG-PLACOLTD-0DGR-2,5X60MM

Hot-dip galvanised
x 7200 pcs
Coil nail ring 0°, collated, grooved coil Plastic binding

RDMGNL-RG-HDG-PLACOLTD-0DGR-2,5X65MM

Hot-dip galvanised
x 7200 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Compressor Subcompact 8 L oilfree silent

COMPR-EL-SUBCOMPACT8L-OILFREE-SILENT

Oil-free, compact silent piston compressor for mobile use with wSafe® safety coupling
x 1 pcs
Compressor Warrior

COMPR-EL-GREEN-WARRIOR435-230V-83X58MM

An efficient air compressor with large rubber wheels.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information