Welcome to Würth Finland For trade customers only

Roof fastener screw stainless

Stainless steel A2 full thread Robertson
SCR-REARWL-(R2)-A2-4,8X28MM

Art.-no. 0182804828

EAN 4046777488814

-
Roof fastener screw stainless

Art.-no. 0182804828

-
Quantity
PU
x 500 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Nominal diameter (d)

4.8 mm

Length (l)

28 mm

Thread length (lg)

23 mm

Head diameter (dh)

10.5 mm

Internal drive

R2

Core diameter

2.9 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information