Roof safety screw
Steel zinc flake silver hexagonal with flange
SCR-HEX-FLG-WS10-(ZFSHL)-RR22-7X50MM
Register and access more than 75 000 products
Datasheets(X)
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Nominal diameter (d1) | 7 mm |
Length (l1) | 50 mm |
Head diameter (dk) | 15 mm |
Head height (k1) | 7 mm |
Drill tip length (lp) | 0 mm |
Screw-thread length with drill tip | 45 mm |
External drive (s1) | WS10 |
Approval | CE |