Welcome to Würth Finland For trade customers only

Roofing nail

RDMGNL-KZN-3,05X22MM

Art.-no. 048123022

EAN 4062856469208

-
Roofing nail

Art.-no. 048123022

-
Quantity
PU
x 7200 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Steel, hot-dip galvanised (tZn)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaBox construction, pallet construction, fencing construction, attachment of wooden shingles, dry walling, prefab construction

Nominal diameter (d1)

3.05 mm

Length (l1)

22 mm

Material

Steel wire

Surface

Hot dip galvanized

Design

Roll

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information