Roofing nail
RDMGNL-ROOFFELT-(HDG)-3,1X19MM
Art.-no. 048123019
EAN 4062856469215
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Steel, hot-dip galvanised (tZn)
Product information
Datasheets(X)
Application areaBox construction, pallet construction, fencing construction, attachment of wooden shingles, dry walling, prefab construction
Nominal diameter (d1) | 3 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 9.5 mm |
Material | Steel wire |
Surface | Hot dip galvanized |
Design | Roll |
Number per pallet | 210000 PCS |
RoHS-compliant | Yes |