Roofing screw washer
Roofing screw washer Al
ROOF SCREW WASHER 14X3 EPDM
Register and access more than 75 000 products
Datasheets(X)
Outer diameter (d2) | 14 mm |
Suitable for | Screw diameter 4.8 mm |
Gasket thickness (h1) | 2 mm |
Internal diameter of the seal (d1) | 4 mm |
Internal diameter (d3) | 5 mm |
Material | Aluminium |
Surface | 0 - not applicable |
RoHS-compliant | Yes |
Material of sealing ring | Ethylene propylene diene terpolymer rubber EPDM |