Welcome to Würth Finland For trade customers only

Rooflight screw ZNI

Zinc-nickel steel with seal and drill tip
SCR-C1022-4,8X35MM-ZNNI

Art.-no. 0217994835
EAN 4046777900415
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Material

Steel C1022

Surface

Zinc nickel

Shape of tip

Drilling tip

Max. material thickness for steel

0 mm

Nominal diameter (d1)

4.8 mm

Length (l1)

35 mm

Head diameter (dk)

10.5 mm

RoHS-compliant

Yes

External drive (s1)

WS5/16

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information