Rosette brass, MS 63 F 30, nickel-plated
Rosette brass nickel-plated, shape 1
ROS-BRS-(E2J)-8,0X16,0X3,2
Art.-no. 0455168
EAN 4011231387347
Register and access more than 75 000 products
Grommets are used as a spacer for various countersunk screws. They are used as washers and alignment aids, as well as to equalise the pressure on the parts that need to be secured, particularly if soft materials such as wood, plastic, leather, etc. are used.
Datasheets(X)
![]() | |
Internal diameter (d1) | 8 mm |
Outer diameter (d2) | 16 mm |
Height (h1) | 3.2 mm |
Standards | DIN 17670 |
Material | Brass |
Surface | Nickel plated |
