Welcome to Würth Finland For trade customers only

Rotary burr HFR R6 for grinding back radius

MILBIT-HFR-R6-D16X8-L125MM

Art.-no. 9501019390

EAN 4099618744624

-
Rotary burr HFR R6 for grinding back radius

Art.-no. 9501019390

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Efficient rotary burr with carbide head provides a smooth surface and reduces the need for post-processing – suitable for a wide range of materials

Rotary burr with standard cross-cut toothing provides an efficient tool for achieving a smooth surface and removing chips without the need for post-processing. Its multiple service life compared to conventional tool materials saves time and effort when milling hard materials. General-purpose toothing is suitable for many materials, such as ferrous materials, stainless steels and hard plastics.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

125 mm

Shank diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information