Rotary sander Mirka DEROS RS 600
Rotary sander Mirka DEROS RS 600
ROTSNDR-MIRKA-(DEROS-RS600)-150
Art.-no. 9501020527
EAN 6416868234664
Register and access more than 75 000 products
Datasheets(X)
Nominal voltage | 240 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 750 W |
Min./max. idle speed | 700-2500 1/min |
Max. polishing element diameter | 150 mm |
Thread type x spindle-thread diameter | G5/16 |
Weight of machine | 1.8 kg |
Cable length | 4.3 m |