Welcome to Würth Finland For trade customers only

Rotating LED light with magnet, chargeable

Rotating LED Impulse Light 12/24V battery operated
BCN-LED-RECHRG-D130-H140

Art.-no. 9501008922

EAN 4065233147935

-
Rotating LED light with magnet, chargeable

Art.-no. 9501008922

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Flashing LED- beacon with magnetic base
  • Voltage: 12-24V

  • Yellow light

  • Chargeable

  • Magnet base

  • 7 flash settings, 4 rotation settings, steady on (not R65 approved)

  • LED x 10

  • 4 hr. charging

  • Max 6 hr. usage, ECE R65 TA1 (only while the beacon is on continuous charge)

  • R10

  • Cigarette lighter - 12mm DN

  • Charging cord (max. 3m spiral cord) incl. in the package
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of LEDs

10 PCS

Colour

Amber

Min. nominal voltage

12 V

Max. nominal voltage

24 V

Diameter

130 mm

Height

140 mm

IP protection class

IP 67

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information