Rotating file M, carbide milling bit Crossed teeth
Carbide milling bit, M, sharp end cone
CARBIDE BURR 6X20X50MM M
Register and access more than 75 000 products
Carbide tools:
- Guarantee smooth surface and efficient chip ejection Need for time-consuming post-processing has been minimised
- Clearly longer service life compared to tools made of ordinary materials
- Saves time when milling hard materials
- Teeth are suitable for all kinds of processing, such as for stainless steel, high-strength steel, grey cast iron, welded seams, hard plastics and hardened steel
DIN code SKM
Datasheets(X)
Suitable for axial grinding machines
Form | M |
Head diameter x cutting edge length | 6.0 x 20.0 mm |
Length | 50 mm |
Shank diameter | 6 mm |
Teeth type | Medium |