Rotating warning light, orange
LGHT-WARNING-ORANGE
Art.-no. 9501026321
EAN 6438255800207
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Rotating warning light, orange
- Rechargeable 3.7 V Li-ion battery
- Orange
- 16xLED
- 9 different flash programs
- Impact-resistant and waterproof
- Magnetic mounting
- Rechargeable via cigarette lighter socket or USB charging cable
Product information
Datasheets(X)
Power rating | 0 W |
IP protection class | IP 65 |
Length x width x height | 108 x 108 x 35 mm |