Roughness measurement instrument MARSURF PS 10
Surface roughness meter PS10
RGHNMSREDEV-PS10-0,75N-160X77X50MM
Register and access more than 75 000 products
Easy and intuitive use — as easy to use as a smart phone
- Large, illuminated 4.3-inch TFT touch display
- Complete PDF protocols directly in the measuring instrument
- Customer’s comments from PDF protocol are entered directly into the MarSurf PS 10 device
- Storage formats: TXT, X3P, CSV and PDF
- Flexible device: removable drive unit
- 31 surface parameters: effectiveness comparable to laboratory equipment
Scope of delivery:
- Drive unit (detachable)
- 1 standard probe conforming to standards
- Built-in battery, charger/3 mains adapters, USB cable
- Roughness standard (integrated into a housing, detachable) and Mahr calibration certificate
- Probe cover and carry case with shoulder strap
- Extension cable for the drive unit
- Instructions
Datasheets(X)
Measurement force (10) | 0.75 N |
Language (20) | English, German, Italian |
Length (30) | 160 mm |
Width (40) | 77 mm |
Height (50) | 50 mm |
Charging voltage (60) | 100 V/AC |
Type of rechargeable battery/battery (70) | Li-lon |
Product weight (per item) (80) | 1850.000 g |
Statistics display (90) | High & low limits, Lowest reading, Number of readings, Number of readings above high limit, Standard deviation |