Roughness measuring instrument MARSURF PS10 C2
Surface roughness meter PS10 C2
RGHNMSREDEV-(PS10-C2)-0,001N-160X77X50MM
Register and access more than 75 000 products
Simple and intuitive use – as easy to use as a smartphone
- Sideways movement direction
- Large, illuminated 4.3 inch TFT touch display
- Create complete PDF measuring records on the measuring instrument itself
- Customer's comments for the PDF measuring record can be entered in MarSurf PS 10 itself
- Storage formats: TXT, X3P, CSV and PDF
- Instrument flexibility: removable drive unit
- 31 surface parameters: offer the same range of functions as a laboratory instrument
Scope of delivery:
- Drive unit (removable)
- 1 standard probe conforming to standards
- Built-in rechargeable battery, battery charger/3 adapters, USB cable
- Roughness standard (integrated into housing, removable) and Mahr calibration certificate
- Carry case with shoulder strap
- Extension lead for drive unit
- Instructions
Datasheets(X)
Measurement force (10) | 0.001 N |
Language (20) | English, German, Italian |
Length (30) | 160 mm |
Width (40) | 77 mm |
Height (50) | 50 mm |
Charging voltage (60) | 100 V/AC |
Type of rechargeable battery/battery (70) | Li-lon |
Product weight (per item) (80) | 1850 g |
Statistics display (90) | High & low limits |