Round A2 stainless steel spacer sleeve
Round A2 stainless steel spacer sleeve
SPCESLEV-RD-A2-ED13MM-M8X30
Register and access more than 75 000 products
Datasheets(X)
Thread type x nominal diameter | M8 |
Outer diameter (d) | 13 mm |
Length (l) | 30 mm |
Material | Stainless steel A2 |
Surface | Plain |
Property class | 50 |
Thread form | Standard metric thread |
Nominal diameter | 8 mm |