Round PA spacers
Spacer PA
SPCEBSH-PA-NATUR-6,2X10,0X10,0MM
Art.-no. 4498912111
EAN 4068362111815
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Material | PA 6.6 - Polyamide |
Colour | Natural |
Internal diameter | 6.2 mm |
Outer diameter | 10.0 mm |
Length (L) | 10.0 mm |
Flammability | Self-extinguishing in accordance with UL94 V2 |
Min./max. temperature resistance | -40 to 75 °C |
