Rounded allen key set type L mm + allen key set in handle mm
Allen key set, rounded, BONDHUS, type L + handle
HEXACON KEY SET 2PC.
Art.-no. 575314187
EAN 0037231141875
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
Contents:
- Rounded allen key set type L 1.5 - 10 mm (5753 100 80)
- Allen key set in handle 2.0 - 8.0 mm (5753 125 87)
- Protanium steel, 20% stronger
- ProGuard coating
- Bevelled key edges ensure smooth gliding onto the head.
- Precise dimensional tolerances
- Patented handle makes selection of correct key easy
- Composite structure of the handle gives 40% more strength
Product information
Datasheets(X)
Number of pieces in assortment/set | 16 PCS |
Rounded allen key set type L mm + allen key set in handle mm including:
1
x
Description:
Allen key set in a handle
Quantity:
1
x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).