Rubber mallet ERSM
Rubber mallet ERSM
RBRHAM-ERSM-WO-D5,8CM-HDL10CM-L32,4CM
Register and access more than 75 000 products
- Ram head made of 100% visco-elastic Sorbothane® polymer
- Minor recoil
- The rubber mallet is used in motor industry and car repair shops and for industrial and wood processing applications. It is also suitable for installation tasks in which no mark should be left on the surface hammered.
Dimensions: 6.4 x 5.8 x 10 cm
Hardness: 70 ± 5 Shore 00
Weight 12 OZ
Straight wooden handle, 26 cm
Datasheets(X)
Diameter (Ø) | 5.8 cm |
Length of head | 10 cm |
Length of handle | 32.4 cm |