Welcome to Würth Finland For trade customers only

Rubber outlet 250V 2.5mm2 16A SCH

Safety coupling splash-proof ABL
CUPL-SAFE-PLG-ABL-RBR-BLCK-2,5SMM-250V

Art.-no. 9501016926

EAN 4011721188782

-
Rubber outlet 250V 2.5mm2 16A SCH

Art.-no. 9501016926

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • DIN VDE0620

  • Black

  • UV-resistant material

  • Resistant to many oils, fats and solvents

  • Operating temperature: -25...+40°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal current

16 A

Nominal voltage

250 V

IP protection class

IP 44

Design

With lid

Material

Rubber/PA

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information