Rubber squeegee with joint MULTISQUEEGEE VILEDA
RBRSQUEEG-RBRSQUEEG-SWEP-50CM
Art.-no. 9501047547
EAN 4023103108356
Register and access more than 75 000 products
Datasheets(X)
Colour | Blue |
Material | Aluminium / polypropylene |
Length | 50 cm |
Height | 5 cm |
Product weight (per item) | 225 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!