Welcome to Würth Finland For trade customers only

Rubber valve SNAP-IN

Plug-in valve, rubber, for vehicles, chrome
TYRVLVE-TR413-CHROMCAP-11,3X42,5MM

Art.-no. 08794131

EAN 4011231806565

-
Rubber valve SNAP-IN

Art.-no. 08794131

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

With chrome sleeve and cap for a stylish look

Notice

Snap-in valves allow for a maximum extension of 10 mm


Max. working pressure (DIN 7780): 4.5 bar (at +23°C)



When disassembling and reassembling the internal mechanism, make sure there are no air leaks after inflating the tyre

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Instructions for correctly fitting snap-in rubber valves


  • check that there are no sharp or rusty edges on the hole in the rim

  • lubricate the valve with plenty of tyre fitting paste or liquid lubricant

  • place the valve into the hole in the rim and pull with suitable tools until it slots perfectly into place

Length (L)

42.5 mm

Suitable for rim-hole diameter

11.3 mm

Surface

Chrome plated

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

VLVEMNTTL-TYR-INSERTLEVER

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information