Rubber wrapping tape, black for FLEXEN® rubber foam refrigeration insulation/FLEXEN® rubber foam refrigeration insulation plus
Natural rubber wrapping tape, black
WRAPGTPE-COLDRBR-50MMX15MX3MM
Art.-no. 0874105021
EAN 4056807649801
Register and access more than 75 000 products
Datasheets(X)
Material | Closed cell foam based on synthetic rubber |
Colour | Black |
Adhesive system | Self-adhesive |
Width | 50 mm |
Thickness | 3 mm |
Length of roll | 15 m |
Min./max. temperature conditions | -50 to 85 °C |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | Yes |
Free of antimony trioxide ( 0.1 %) | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |