Rutile filling wire OS690-H
MIG welding wire, Rutile OS690-H
RUTIILTÄYTEL OS690-H 1,2X16KG B300
Register and access more than 75 000 products
- Filler wire for welding steel, yield strength is always 690 N/mm²
- Good impact toughness values even at -46 °C
- Current / shielding gas (ISO 14175)
- DC+
- M21 mixed gas Ar+ (>15-25%) CO2
- Gas flow 15–25 l/min
Classification
- AWS A5.29 E111T1-K3M-JH4
- ISO 18276-A T 69 4 Z P M 2 H5
Chemical analysis (weight %), typical, wire
- Shielding gas M21
- C 0.06
- Mn 1.5
- Si 0.2
- P 0.015
- S 0.010
- Ni 2.0
- Mo 0.3
- HDM 3 ml / 100 g
Mechanical properties, typical, clean welding material
- Shielding gas M21
- Status AW
- Yield strength N/mm² 780
- Breaking strength N/mm² 810
- Stretch% 18 %
- Impact toughness ISO-V(J) -40 °C 80
Datasheets(X)
Wire diameter (Ø) | 1.2 mm |
Weight | 16 kg |
Type of coil | Metal coil |
Min. longitudinal elongation | 18 % |
Min. tensile strength | 780 N/mm² |
Product weight (per item) | 16 kg |
Shielding gas | Argon/CO2 |
Mechanical properties, typical, clean welding material | |
Protective gas | M21 |
Status | AW |
Yield strength | N/mm² 780 |
Tensile strength | N/mm² 810 |
Impact toughness ISO-V(J) -40 °C | 80 |
Stretch% 18 % | 18 % |
Chemical analysis | |
Shielding gas | M21 |
C | 0.06 |
Mn | 1.5 |
Si | 0.2 |
P | 0.015 |
S | 0.010 |
Ni | 2.0 |
Mo | 0.3 |
HDM | 3 ml/100 g |
Weldable materials | |
EN 10025 part6 | S500Q to S690QL1 |
API 5L | X100 |
MIL-S-162164 | HY100 |
ASTM A514 | Grade F |
ASTM A 514 | Grade A, B, F, H, D |
ASTM A709 | Grade 690 type F, grade 100W type F |
Approvals | |
Shielding gas | M21 |
ABS | 4YQ690H5 |
DNV | IVY69SH5 |
LR | 4Y69SH5 |
GL | 4Y69H5S |
RINA | 4Y69SH5 |