SAUTER ultrasonic wall thickness gauge TN 230-0.1 US, probe 5 MHz, 10 mm
COATTHICKMSRDEVICE-D10-45900010
Art.-no. 1970927589
Register and access more than 75 000 products
Application
For undisturbed recording of material thicknesses of highly-diverse acoustically conductive materials such as metals, NF metals, ceramic, plastics, glass etc. Ideal for monitoring corrosion and erosion on closed components and structures or those accessible only from one side, e.g. pipes, tanks, large metal sheets etc. Large-area inspections can be conveniently carried out in scan mode.
Execution
- Robust plastic housing
- Graphic-capable, backlit LCD display
- Incl. standard 5 MHz probe with 10 mm probe diameter
- Single point measurement and/or scan mode (10 measurements per second)
- Internal memory for 20 files (up to 100 measured values per file)
Advantage
- Simple operation via user-friendly menu
- Optional probes available for numerous applications
- Integrated calibration standard
Delivery
Measuring instrument with 5 MHz probe, 2x 1.5 V, AA batteries, 70 ml coupling liquid, operating instructions, transport case
Datasheets(X)
Brand | SAUTER |
EAN | 4045761139879 |
Manufacturer Part Number | TN 230-0.1US |
Min./max. sound velocity of measuring range | 1000-9999 m/s |
Min./max. length measuring range | 1.2-230 mm |
Resolution of wall thickness | 0.1 mm |
Probe | Separately |
Transceiver probe diameter | 10 mm |
Test frequency | 5 MHz |
Harmonized System Code | 90241020 |
Gross Weight | 1.500 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!