Welcome to Würth Finland For trade customers only

SAUTTER probe 5 MHz, diameter 10 mm, height 68 mm for steel 1.2 - 230 mm

COATTHICKMSRDEVICE-SP-D10-45900150

Art.-no. 1970927592

-
SAUTTER probe 5 MHz, diameter 10 mm, height 68 mm for steel 1.2 - 230 mm

Art.-no. 1970927592

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Measuring range for steel 1.2-230 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

SAUTER

EAN

4045761125292

Manufacturer Part Number

ATU-US09

Transceiver probe diameter

10 mm

Probe height

68 mm

Test frequency

5 MHz

Harmonized System Code

90318020

Gross Weight

0.050 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information