SAUTTER probe 7 MHz, diameter 12 mm, height 86 mm for use up to 300 degrees
COATTHICKMSRDEVICE-D12-45900115
Art.-no. 1970927591
Register and access more than 75 000 products
Execution
- Measuring range for steel 1-225 mm at normal temperature, 4-100 mm for applications up to 300°
Datasheets(X)
Brand | SAUTER |
EAN | 4045761107724 |
Manufacturer Part Number | ATB-US02 |
Transceiver probe diameter | 12 mm |
Probe height | 86 mm |
Test frequency | 7 MHz |
Harmonized System Code | 90318020 |
Gross Weight | 0.200 kg |