SAV BUX MK 120 permanent magnetic claw
MAGN-CLW-MK120-KG1,4-77350010
Art.-no. 1970928345
Register and access more than 75 000 products
Application
For the safe manual transport of sheet metal and steel parts.
Execution
- Ref. no. 010 for thin sheets and small pieces.
- Ref. no. 020 particularly for medium- and large-sized sheets (most popular model).
- Ref. no. 030 for thick plates, heavily scaled plates, heavy workpieces.
Advantage
- Entirely maintenance-free
- Permanently high magnetic force
- No magnetisation of workpieces
Notes
Full adhesive force is only possible on workpieces with a smooth, flat and clean surface, easily magnetisable substances and sufficient thickness. Only around 1/3 of the adhesive force will be achieved for scaled surfaces.
Datasheets(X)
Brand | SAV BUX |
EAN | 4039247372034 |
Manufacturer Part Number | MK 120 |
Load-carrying capacity | 120 kg |
Suitable for min./max. sheet metal thickness | 1-2 mm |
Surface area length | 140 mm |
Surface area width | 84 mm |
Gross Weight | 1.590 kg |