Welcome to Würth Finland For trade customers only

SAV WALKER HAGOU permanent round magnet, pole pitch 1.9 mm, diameter 100 mm

ERDMAGN-PERM-P1,9MM-D100MM-(24367100)

Art.-no. 1970921836

-
SAV WALKER HAGOU permanent round magnet, pole pitch 1.9 mm, diameter 100 mm

Art.-no. 1970921836

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For clamping small and thin to medium-sized workpieces.

Execution

  • Powerful magnetic system with neodymium magnets and low magnetic field height of 8 mm.
  • Infinitely variable adhesive force adjustment simplifies workpiece alignment.
  • Machining on both sides at the centre of the pole plate is possible with dimension J.
  • The micro pole pitch of this magnetic clamping plate makes it possible to clamp medium-sized as well as very flat turning, grinding and erosion parts.

Advantage

  • The low magnetic field height is ideal for clamping very thin and small workpieces from a diameter of 150, nominal adhesive force 100 N/cm2 (where A = diameter 100: 70 N/cm2).
  • The pole plate can also be machined with holes for driving pins and centring aids, max. incorporation 5 mm.
  • Low profile and low weight.

Notes

Available with flange on request.

Delivery

1x permanent round magnet; incl. hex key.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

SAV WALKER HAGOU

EAN

4053625203161

Manufacturer Part Number

24401100

Clamping plate diameter (A)

100 mm

Height (B)

50 mm

Centring diameter (H7) (D)

60 mm

Centring depth (G)

4 mm

Pitch circle diameter (E)

85 mm

Magnetic, active length (C)

77 mm

Pole pitch ST/NE (P)

0.5/1.4 mm

Wear of pole surface

5 mm

Machining of pole panel, diameter x depth

20 x 14 mm

Fastening thread (F)

M8

Max. rotation speed

780 rpm

Magnetic field height

8 mm

Nominal adhesive strength

70 N/cm²

Weight

3 kg

Harmonized System Code

85059029

Gross Weight

2.937 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information