SBR rubber sheet
Rubber sheet, SBR
RBRSHT-SBR-30MM
Register and access more than 75 000 products
Colour: Black
Specific gravity: 1.5 g/cm³
Hardness: 70 Shore A +/-5 (DIN 53519)
Tensile strength: 35 kg/cm2 (DIN 53504)
Elongation at break: 250% (DIN 53504)
Operating temperature: -30 to +70°C
Top/bottom surface: Smooth
Datasheets(X)
Thickness | 30 mm |
Width | 1.4 m |