SCHUNK cleaning device RGG, shank dia. 20 mm, with 8 nozzles
CLNAPP-D20-23550020
Art.-no. 1970921689
Register and access more than 75 000 products
Application
For cleaning the machine table or the interior of all NC, CNC and machining centres.
Execution
- Operation with air or cooling lubricant.
- Automatic cleaning device.
Advantage
- Manual regulation of the flow volume.
- Reduces downtimes.
- Greater safety for the operator.
- Every nook in the working area can be reached and cleaned.
Delivery
1x cleaning device RGG with 8 nozzles.
Datasheets(X)
Brand | SCHUNK |
EAN | 4039247894963 |
Manufacturer Part Number | 308590 |
Shank diameter | 20 mm |
Head diameter | 37 mm |
Length of head | 35 mm |
Number of nozzles | 8 PCS |
Gross Weight | 0.140 kg |