Welcome to Würth Finland For trade customers only

SCHUNK fastening screws for 160 and 200 mm M 8 x 1.0 x 22

SPGCHUCK-SCR-160+200-M8X1,0X22-22443040

Art.-no. 1970919696

-
SCHUNK fastening screws for 160 and 200 mm M 8 x 1.0 x 22

Art.-no. 1970919696

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • For hand chucks no. 22425-22426, 22427-22428
  • For use on SCHUNK ROTA-S plus, RÖHM DURO-T and FORKARDT F plus hand chucks.

Delivery

All sets have 3 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EAN

4039247457397

For chuck diameter

160 mm, 200 mm

Thread dimension

M8 x 1

Harmonized System Code

73181568

Gross Weight

0.014 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information