Welcome to Würth Finland For trade customers only

SCHUNK soft monoblock jaws SMB 200

BLOCK JAWS FOR HAND CHUCK 200 MM

Art.-no. 1970934453

-
SCHUNK soft monoblock jaws SMB 200

Art.-no. 1970934453

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For use on SCHUNK ROTA-S plus, RÖHM DURO-T and FORKARDT F plus hand chucks.

Advantage

  • subsequent machining possible as well as adaptation of shape to workpieces

Notes

for manual chucks no. 22425-22426, 22427-22428. Fastening screws for fixing the jaws and chip guard available on request.

Delivery

All sets feature 3 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

SCHUNK

EAN

4039247147342

Manufacturer Part Number

163101

For chuck diameter

200 mm

Design

Unhardened

Jaws width (B)

22 mm

Jaws height (H)

60 mm

Jaws length (A)

94 mm

Harmonized System Code

84662098

Gross Weight

2.700 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
SCHUNK fastening screws for 160 and 200 mm M 8 x 1.0 x 22

Fastening screws

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information