Welcome to Würth Finland For trade customers only

STAHLWILLE SENSOTORK 701 electronic torque wrench 1-20 Nm

TRQWRNCH-REVRTCH-SENSOTORK-701-(1-20NM)

Art.-no. 1970935653

-
STAHLWILLE SENSOTORK 701 electronic torque wrench 1-20 Nm

Art.-no. 1970935653

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • very slim and compact design for torques from 1 Nm
  • measurement units: Nm, cNm, ft-lb and in-lb
  • measurements can be taken regardless of force application point
  • With 3.6 V lithium battery (spare battery art no. 56815330)
  • with certificate
  • evaluation of screwing process by means of colour LEDs, buzzer and vibration

Advantage

  • versatile – 3 measuring modes: Track, Peak Hold, screwing application with evaluation
  • intuitive keying-in control ensures simple adjustment
  • ergonomic handle construction for effortless operation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

STAHLWILLE

EAN

4018754243693

Manufacturer Part Number

96504502

Min. torque

1 Nm

Max. torque

20 Nm

Min./max. torque

1-20 Nm

Tip size

1/4 inch

Length

210 mm

Error limit (%)

4 %

Harmonized System Code

82041100

Gross Weight

0.717 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information