SUBITO internal measuring instrument SSV 20–140 mm, in case, without dial
INFNMRSDEVICE-AW20-140-33560140
Art.-no. 1970926173
Register and access more than 75 000 products
Application
For precise measuring of boreholes using the 2-point method.
For measuring blind boreholes, pilots etc.
Execution
- Carbide-tipped callipers and movable probe bolt
- High measurement reliability, repeat limit 0.001 mm
- Measurements close to the base
- Setting via ring or ESU setting device 33580 .../33582...
- Dial gauges or precision pointers can be used as display units
- SSV version with 2 interchangeable measuring heads to cover a wider range of applications
Advantage
- No reversal-point search required.
- Self-centring in the borehole
- INVAR pipe (special nickel alloy) guarantees minimum thermal expansion caused by body heat from hands or high ambient temperatures
Delivery
without precision pointer, in a wooden box
Datasheets(X)
![]() | |
Brand | SCHWENK |
EAN | 4039247216154 |
Manufacturer Part Number | 14600000 |
Min./max. diameter of measuring range | 20-140 mm |
Type | SSV |
Measuring depth | 60 mm |
Design of measuring contact | Carbide |
Distance from base of hole | 1.5 mm |
Number of measurement heads | 2 PCS |
Number of sliding callipers | 6 PCS |
Measuring range of sliding calliper | 20-30 mm, 30-40 mm, 40-50 mm, 50-80 mm, 80-110 mm, 110-140 mm |
Harmonized System Code | 90178090 |
Gross Weight | 1.460 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
