Sabre saw blade metal three stars For ventilation and air-conditioning ducting
Sabre saw blade 3S for vent. + air cond. duct
SSB-MET-5PCS-80X0,8MM
Register and access more than 75 000 products
- Extremely fast and easy grooving in thin materials
- Special saw blade tip and saw blade shape
- Narrowest curved cuts and vertical cuts
- Further technical information can be found on the packaging of the product.
- For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your sabre saw blades.
- If possible, fix the material to be machined in place to avoid vibrations.
Datasheets(X)
Ideal for cuts in thin sheet metal with a material thickness of 0.6 to 1.5 mm and for ventilation ducting up to 0.8 mm material thickness.
Length (L) | 84 mm |
Teeth spacing | 0.8 mm |
Thickness | 1.25 mm |
Especially suitable for | Ventilation and air conditioning ducts, Thin sheet metals |
Suitable for | 0 - not applicable |
Min./max. material thickness | 0.4-1.5 mm |