Sabre saw blade, wood, two stars For curved and plunge cuts
Sabre saw blade 2S for curve cutting
SSB-WO-5PCS-150X4
Register and access more than 75 000 products
- Sharpened tip and teeth ensure a clean cut with no tear-out and enable curved and plunge cuts.
Further technical information can be found on the packaging of the product.
Datasheets(X)
Length (L) | 150 mm |
Teeth spacing | 4 mm |
Thickness | 1.25 mm |
Especially suitable for | Fibreboard, Hardwood, softwood, Plywood, Plastic-coated fibreboard, PVC, plastic in general |
Min./max. material thickness | 6-60 mm |
Number of pieces | 5 PCS |