Welcome to Würth Finland For trade customers only

Safety angle grinder SWS 13-125-P COMPACT

Safety angle grinder SWS 13-125-P COMPACT
ANGLGRIND-EL-(SWS-13-125-P-COMPACT)

Art.-no. 57070450

EAN 4065746680691

-
Safety angle grinder SWS 13-125-P COMPACT

Art.-no. 57070450

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The safe 1,350 W angle grinder boasts impressive robustness, endurance and an anti-vibration handle
  • The angle grinder only functions when the dead man's switch is held down

  • Speed control allows the user to adjust the rotation speed to suit the application

  • Restart protection prevents accidental switching on after a power interruption

  • Recoil protection prevents recoil if the disc is locked by mechanical decoupling

  • Rotation speed remains constant, even under load

  • Overload protection and soft start function

  • Active vibration damping on the spindle

  • The cover can be adjusted without the use of tools
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1300 W

Max. idle speed

11000 1/min

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.4 kg

Cable length

3.9 m

including:
1 x

QCKLOKNUT-Q-NUT-F.ANGLGRIND-UPTO150MM

Quantity: 1 x
1 x

SEPGUACOVCLIP-F.ANGLGRIND-125MM

Description: For working with bonded cutting discs
Quantity: 1 x
1 x

PROTCOV-F.ANGLGRIND

Description: For working with fibre-reinforced resin-bonded cutting discs
Quantity: 1 x
1 x

ANTIVIBRATHNDL-F.ANGLGRIND

Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SPRTPLT-VUFBRDISC-W.COOLRIBS-D125MM

Long service life and perfect surface results.
x 1 pcs

GDISC-SP-BLUE-ST-CE-TH7,0-BR22,2-D125

High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate

FBRDISC-CG-G36-D125X22,23MM

Blue/green for steel and stainless steel (professional stainless steel).
x 25 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information