Safety boots Roxy S3
Safety boot S3 Roxy
SAFEBOOT-S3-ROXY-SZ44
Register and access more than 75 000 products
- Shank: black and smooth full-grain leather
- Lining: grey winter textile lining material
- Footbed: removable, quick-drying, anti-bacterial insole with ball-shaped heel
- Toe cap: Aluminium
- Midsole: anti-perforation metal-free textile midsole
- Sole: "Hybrid" PU/rubber outer sole, anti-slip, anti-static, oil-resistant and temperature-resistant up to + 300°C
Safety class S3:
Closed heel area, anti-static, energy absorption capacity in the heel area, energy absorption in the protective toe cap of 200 joules, oil and petrol-resistant outsole, puncture-proof sole, water-repellent (not watertight)
Datasheets(X)
Recommended for:
- Horticulture and landscaping
- Structural engineering
- General industry
- Agriculture and forestry
- Civil engineering
- Carpentry/joinery
Suitable for:
- Electricians (voltage 1,000 volts)
- Heating and ventilation installations
- Warehouses/logistics
- Steel and light metal construction
- Road building
- Plastering
Colour | Black |
Size | 44 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345 |