Safety coupling 2 socket drum
Safety coupling 2 socket with cover
CUPL-PLA-2WAY-FLAPTAP-ORNG-16A-250V
Art.-no. 0969307302
EAN 6410024086135
Register and access more than 75 000 products
- Multiple socket outlet 16 A 230 V
- IP 44
- For two plugs with protective contacts
- Exterior dimensions: Diameter 62 x 92 mm
- Hi-vis, orange
Datasheets(X)
Nominal current | 16 A |
Nominal voltage | 230 V/AC |
IP protection class | IP 54 |
Design | With self-closing spring covers, Universal, 2 grounding-contact outlets, Robust |
Material | Plastic impact-resistant |
Colour | Orange |