Safety goggles Bolle STKS 420 polarised
SAFEGOGL-BOLLE-(STKS 420)-POLARIZED
Art.-no. 9501025324
EAN 3660740025052
Register and access more than 75 000 products
Datasheets(X)
Colour of safety lens | Blue |
Material of safety lens | Polycarbonate |
UV protection | 99,9 % |
EN standard | 166, 172 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 5-3.1 FT |
Product weight (per item) | 39 g |