Safety goggles Combor
Safety goggles, Combor
SAFEGOGL-EN166-PC-COMBOR-CLEAR
Art.-no. 0899107001
EAN 4050641377746
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Safety goggles with polycarbonate lenses
- The glasses can be worn as headbands or changed to a flexible headband
- Scratching and fogging prevention
- The soft seal in the lens frame increases the protection of the glasses
- The lens colours are clear and grey
- Mechanical protection rating F (45 m/s)
Product information
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 100 % |
EN standard | 166 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 35 g |