Safety goggles VISITOR
Overspecs VISITOR
SAFEGOGL-EN166-OVER-POLYCARBONATE
Register and access more than 75 000 products
- Polycarbonate single-lens goggles with resistance to low-energy impact
- Integrated lenses in neutral polycarbonate
- Suitable for visitors to industrial plants
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 166 |
Mechanical strength | F (45m/s) |
Marking of safety lens | 2-1,2 U 1 F CE |
Product weight (per item) | 50 g |
Coating protective pane | Scratch resistant outside |