Safety harness W300
Safety harness W300
SAFEHARN-W300
Art.-no. 0899033003
EAN 4062856629114
Register and access more than 75 000 products
Very comfortable to wear
- Use of 44 mm-wide straps
- Breathable back padding that makes wearing quick and easy
Quick and easy to put on and take off
- Quick release on leg loops
- Quick release and breast buckle positioning
Approved up to 150 kg
Front attachment point according to EN 361 with 2 large yellow rings facilitating recognition
Attachment point (EN 361) on the rear offset upwards, easy to reach
No pressure points during transport (e.g. in car) or by material on the shoulders
If neither chest loops on the safety harness are used with a fastener, we recommend connecting them using a carabiner. If chest loops are used as a anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.
Datasheets(X)
EN standard | 361 |
Max. load capacity | 150 kg |