Safety knife Martor SECUMAX 370 370001
SAFEKNF-MARTOR-SECUMAX-370-370001.02
Art.-no. 1971015345
EAN 4002632805110
Register and access more than 75 000 products
The SECUMAX 370 from MARTOR is the first GS-certified safety knife in the world with concealed blade and max. 10 mm cutting depth. Previously, 6 or 7 mm was as deep as it got - not enough to efficiently cut e.g. thicker boxes with up to 3 layers. The innovative solution from MARTOR solves that problem. It combines the best safety technology with a flexibly extendable cutting depth. The fibreglass-reinforced handle comprises at least 60 % recycled plastic.
Datasheets(X)
Length | 163 mm |
Handle width | 18 mm |
Cutting edge length | 10 mm |
Thickness of blade | 0.63 mm |
Material of handle | Plastic glass fibre reinforced |