Safety knife Martor SECUNORM 610 XDR 610001
SAFEKNF-MARTOR-SECUNORM-XDR-610001.02
Art.-no. 1971014284
EAN 4002632804229
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Long, stainless special-purpose blade with a cutting depth of 32 mm for quick and safe cutting
- The SECUNORM 610 XDR is the first universal bag opener that cuts efficiently and safely
- Opens bags of any kind and thickness, no matter what the content
- Extra Dirt Resistant (XDR): Dusty, liquid or sticky contents cannot slow it down
- Automatic blade retraction: The blade automatically retracts after releasing the lever in order to prevent cuts
- Open construction prevents dust and particles from settling, while moving elements remain functional at all times
- Easy to clean: Open the lever downwards for free access to the components, cleaning with compressed air, water or acetone possible
- Ergonomic squeeze-grip handle with smooth lever that is easy to operate with your fingers
- Robust and unpainted aluminium handle and metal-detectable plastic components
Product information
Datasheets(X)
Length | 158 mm |
Handle width | 27 mm |
Cutting edge length | 32 mm |
Blade length | 66.5 mm |
Blade width | 18.9 mm |
Thickness of blade | 0.63 mm |
Material of handle | Aluminium |